This item is Discontinued.

Square D PILOT LIGHT 120VAC 30MM SK OPTIONS 9001SKP1C9

PILOT LIGHT 120VAC 30MM SK OPTIONS (Discontinued)

  • Mfr # 9001SKP1C9
  • Zoro # G3302108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKP1C9
Zoro #
G3302108
UPC #
-
Country of Origin
Mexico

Details

Item
PILOT LIGHT 120VAC 30MM SK +OPTIONS

Description

PILOT LIGHT 120VAC 30MM SK +OPTIONS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.