This item is Discontinued.

Square D PILOT LIGHT 240VAC 30MM TYPE K OPTIONS 9001KP7C9

PILOT LIGHT 240VAC 30MM TYPE K OPTIONS (Discontinued)

  • Mfr # 9001KP7C9
  • Zoro # G3306481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KP7C9
Zoro #
G3306481
UPC #
-
Country of Origin
Mexico

Details

Item
PILOT LIGHT 240VAC 30MM TYPE K +OPTIONS

Description

PILOT LIGHT 240VAC 30MM TYPE K +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.