1P Standard Plug In Circuit Breaker 15A 120/240VAC

SQUARE D| Zoro #: G1612922| Mfr #: HOM115

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Number of Poles: 1Standards: UL Listed, CSA Certified, Switch DutyTerminal Connection: Screw Clamp
Save 15%. Sign up for Z-mail.


Zoro #: G1612922 Mfr #: HOM115
Number of Poles: 1Standards: UL Listed, CSA Certified, Switch Duty
Terminal Connection: Screw ClampMax. AIR Rating: 10 kA
Series: HOMItem: Plug In Circuit Breaker
AC Voltage Rating: 120/240VACFor Use With: Homeline Load Centers
Circuit Breaker Type: StandardDC Voltage Rating: Not Rated
Max. Wire Size: 8 AWGDepth: 2.91"
Amps: 15Length: 3.13"
Min. Wire Size: 14 AWGWidth: 1.00"
Country of Origin (subject to change): United States


Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Homeline Load Centers, Series HOM, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.13 In., Width 1.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Switch Duty, Max. AIR Rating 10 kA