1P GFCI Plug In Circuit Breaker 15A 120/240VAC

SQUARE D| Zoro #: G1107504| Mfr #: HOM115GFI

$47.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 15For Use With: Homeline Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107504 Mfr #: HOM115GFI
Amps: 15For Use With: Homeline Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: UL listed, CSA certifiedMin. Wire Size: 14 AWG
Terminal Connection: Screw ClampItem: Plug In Circuit Breaker
Series: HOMLength: 3.13"
Max. Wire Size: 10 AWGWidth: 1.00"
Number of Poles: 1DC Voltage Rating: Not Rated
Depth: 2.91"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Homeline Load Centers, Series HOM, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG, Length 3.13 In., Width 1.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews