Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1P Standard Plug In Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G0424961| Mfr #: HOM120

$6.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: HOM
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424961 Mfr #: HOM120
Width: 1.00"Series: HOM
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.13"Circuit Breaker Type: Standard
Amps: 20Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Homeline Load Centers
Depth: 2.91"Standards: UL Listed, CSA Certified, Switch Duty
Min. Wire Size: 14 AWGCountry of Origin (subject to change): United States

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Homeline Load Centers, Series HOM, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.13 In., Width 1.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Switch Duty, Max. AIR Rating 10kA

Reviews