Square D
Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series
Mfr # HOM120AFI
Zoro # G1375421
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
- Phase 1
Explore More Products
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM115AFI
- SQUARE D Miniature Circuit Breaker, 90A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU390
- SQUARE D BR SQD HM 2-1P 15/15A 1"" HOMT1515CP
- SQUARE D Molded Case Circuit Breaker, 15A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36015
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM230GFI
- SQUARE D Miniature Circuit Breaker, 100A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB2100VH
- SQUARE D Molded Case Circuit Breaker, 150A, 600VAC, 3 Pole, I-Line Mounting Style, JJ Series JJA36150
- SQUARE D Molded Case Circuit Breaker, 125A, 600VAC, 3 Pole, I-Line Mounting Style HJA36125
- SQUARE D Molded Case Circuit Breaker, 250A, 600V AC, 3 Pole, Unit Mount Mounting Style JLL36000S25
- EATON Circuit Breaker, 4A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C4/3
- SIEMENS Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q215
- Square D Circuit Breakers