1P Tandem Plug In Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G1293196| Mfr #: HOMT1520

$10.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 15/20
Depth: 2.98"
Terminal Connection: Screw Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293196 Mfr #: HOMT1520
Amps: 15/20Depth: 2.98"
Terminal Connection: Screw ClampSeries: HOM
Width: 1.00"DC Voltage Rating: Not Rated
Item: Plug In Circuit BreakerNumber of Poles: 1
Length: 3.13"Circuit Breaker Type: Tandem
Min. Wire Size: 14 AWGStandards: UL listed, CSA certified
Max. Wire Size: 8 AWGFor Use With: Homeline Load Centers
AC Voltage Rating: 120/240VACCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 15/20, Number of Poles 1, Circuit Breaker Type Tandem, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Homeline Load Centers, Series HOM, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.13 In., Width 1.00 In., Depth 2.98 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews