KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P Standard Plug In Circuit Breaker 25A 120VAC

SQUARE D| Zoro #: G2437434| Mfr #: HOM125

$5.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: HOM
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437434 Mfr #: HOM125
Width: 1.00"Series: HOM
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 3.13"Circuit Breaker Type: Standard
Amps: 25Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Homeline Load Centers
Depth: 2.98"Standards: UL Listed , CSA Certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 25, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Homeline Load Centers, Series HOM, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.13 In., Width 1.00 In., Depth 2.98 In., Standards UL Listed , CSA Certified, Max. AIR Rating 10kA

Reviews