1P Standard Plug In Circuit Breaker 50A 120/240VAC

SQUARE D| Zoro #: G1573162| Mfr #: HOM150

$5.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: HOM
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573162 Mfr #: HOM150
Width: 1.00"Series: HOM
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.13"Circuit Breaker Type: Standard
Amps: 50Terminal Connection: Lug
Max. Wire Size: 2 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Homeline Load Centers
Depth: 2.91"Standards: UL Listed, CSA Certified, HACR
Min. Wire Size: 8 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 50, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Homeline Load Centers, Series HOM, Terminal Connection Lug, Min. Wire Size 8 AWG, Max. Wire Size 2 AWG, Length 3.13 In., Width 1.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, HACR, Max. AIR Rating 10 kA

Reviews