HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 11 Pins, Octal, 120VAC

SQUARE D| Zoro #: G1194821| Mfr #: 8501KPR13P14V20

$50.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pins: 11
Coil Volts: 120VAC
Socket Code: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194821 Mfr #: 8501KPR13P14V20
Pins: 11Coil Volts: 120VAC
Socket Code: BPush To Test: No
Green Environmental Attribute: RoHS CompliantContact Form: 3PDT
Contact Material: Silver NickelFeatures: Tubular Terminal
Standards: UL Listed, CSA Certified, CE MarkedContact Rating: 10A @ 277VAC/30VDC
Status Indicator: LEDItem: Plug-In Relay
Socket: Mfr. No. 8501NR61, 8501NR62Base Type: Octal
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 120VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 3, Socket Mfr. No. 8501NR61, 8501NR62, Contact Material Silver Nickel, Status Indicator LED, Push To Test No, Coil VA Rating 2.5, Features Tubular Terminal, Standards UL Listed, CSA Certified, CE Marked

Reviews