PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plug In Relay, 11 Pins, Octal, 120VAC

SQUARE D| Zoro #: G2315722| Mfr #: 8501KPR13V20

$45.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: BContact Material: Silver Tin OxideContact Rating: 10A @ 277VAC/30VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315722 Mfr #: 8501KPR13V20
Socket Code: BContact Material: Silver Tin Oxide
Contact Rating: 10A @ 277VAC/30VDCPins: 11
Push To Test: NoStandards: UL Listed, CSA Certified, CE Marked
Base Type: OctalStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Tubular TerminalContact Form: 3PDT
Socket: Mfr. No. 8501NR61, 8501NR62Coil Volts: 120VAC
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 120VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 3, Socket Mfr. No. 8501NR61, 8501NR62, Contact Material Silver Tin Oxide, Status Indicator No, Push To Test No, Coil VA Rating 2.5, Features Tubular Terminal, Standards UL Listed, CSA Certified, CE Marked

Reviews