HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 8 Pins, Octal, 120VAC

SQUARE D| Zoro #: G1648911| Mfr #: 8501KPR12V20

$44.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 8
Coil Volts: 120VAC
Socket Code: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648911 Mfr #: 8501KPR12V20
Pins: 8Coil Volts: 120VAC
Socket Code: APush To Test: No
Green Environmental Attribute: RoHS CompliantContact Form: DPDT
Contact Material: Silver Tin OxideStandards: UL Listed, CSA Certified, CE Marked
Contact Rating: 10A @ 277VAC/30VDCStatus Indicator: No
Item: Plug-In RelaySocket: Mfr. No. 8501NR51 or 8501NR52
Base Type: OctalCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 120VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket Mfr. No. 8501NR51 or 8501NR52, Contact Material Silver Tin Oxide, Status Indicator No, Push To Test No, Coil VA Rating 3.5, Standards UL Listed, CSA Certified, CE Marked

Reviews