KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Octal, 12VDC

SQUARE D| Zoro #: G1223607| Mfr #: 8501KPDR12V51

$36.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Tin Oxide
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223607 Mfr #: 8501KPDR12V51
Push To Test: NoContact Material: Silver Tin Oxide
Pins: 8Socket: Mfr. No. 8501NR51 or 8501NR52
Base Type: OctalStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 10A @ 277VAC/30VDC
Socket Code: ACoil Volts: 12VDC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 12VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket Mfr. No. 8501NR51 or 8501NR52, Contact Material Silver Tin Oxide, Status Indicator No, Push To Test No, Standards UL Listed, CSA Certified, CE Marked

Reviews