Plug In Relay, 8 Pins, Octal, 24VDC

SQUARE D| Zoro #: G0275651| Mfr #: 8501KPDR12P14V53

$42.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Nickel
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0275651 Mfr #: 8501KPDR12P14V53
Push To Test: NoContact Material: Silver Nickel
Pins: 8Socket: Mfr. No. 8501NR51 or 8501NR52
Base Type: OctalStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 10A @ 277VAC/30VDC
Socket Code: ACoil Volts: 24VDC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 277V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket Mfr. No. 8501NR51 or 8501NR52, Contact Material Silver Nickel, Status Indicator LED, Push To Test No, Standards UL Listed, CSA Certified, CE Marked

Reviews