KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Unit, 3 Phase, 3 Wire, 400A, 240V

SQUARE D| Zoro #: G2060737| Mfr #: PBQ3640G

$8529.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 21"
Voltage: 240/600VAC
Phase/Wire: 3 Phase, 3 Wire with Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2060737 Mfr #: PBQ3640G
Width: 21"Voltage: 240/600VAC
Phase/Wire: 3 Phase, 3 Wire with GroundBreaker Type: PBQ
Amps: 400Enclosure Rating: NEMA 1
Fuse Class: H, K, RFusible/Nonfusible: Fusible
Number of Poles: 3Item: Busway Plug In Unit
For Use With: I-Line and I-Line II BuswayDepth: 13-3/4"
Height: 42"Standards: UL Listed, CSA Certified
Country of Origin (subject to change): Mexico

Description

Busway Plug In Unit, Amps 400, Voltage 240/600VAC, Number of Poles 3, Fusible, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, Fuse Class H, K, R, Breaker Type PBQ, For Use With I-Line and I-Line II Busway, Height 42 In., Width 21 In., Depth 13-3/4 In., Standards UL Listed, CSA Certified

Reviews