PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plug In Unit, 3 Phase, 4 Wire, 100A, 600V

SQUARE D| Zoro #: G1257006| Mfr #: PFA34100GN

$2785.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 277/480/600VACAmps: 100Breaker Type: FA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257006 Mfr #: PFA34100GN
Voltage: 277/480/600VACAmps: 100
Breaker Type: FAFor Use With: I-Line and I-Line II Busway
Enclosure Rating: NEMA 1Height: 13"
Standards: UL Listed, CSA CertifiedItem: Busway Plug In Unit
Width: 8-1/4"Phase/Wire: 3 Phase, 4 Wire with Ground
Number of Poles: 3Fusible/Nonfusible: Nonfusible
Depth: 6-2/3"Country of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 100, Voltage 277/480/600VAC, Number of Poles 3, Nonfusible, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, Breaker Type FA, For Use With I-Line and I-Line II Busway, Height 13 In., Width 8-1/4 In., Depth 6-2/3 In., Standards UL Listed, CSA Certified

Reviews