Plug In Unit, QO Unit, 100A

SQUARE D| Zoro #: G0820653| Mfr #: PBPQO3A100

$598.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 3Standards: UL Listed, CSA CertifiedHeight: 14-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820653 Mfr #: PBPQO3A100
Number of Poles: 3Standards: UL Listed, CSA Certified
Height: 14-3/4"Phase/Wire: 3 Phase, 3 Wire
For Use With: Powerbus(TM) 225 BuswayItem: Busway Plug In Unit
Depth: 3-3/4"Amps: 100
Breaker Type: QO/QOBVoltage: 240VAC
Fusible/Nonfusible: NonfusibleEnclosure Rating: NEMA 1
Width: 10"Country of Origin (subject to change): United States

Description

Busway Plug In Unit, Amps 100, Voltage 240VAC, Number of Poles 3, Nonfusible, 3 Phase, 3 Wire, Enclosure Rating NEMA 1, Breaker Type QO/QOB, For Use With Powerbus(TM) 225 Busway, Height 14-3/4 In., Width 10 In., Depth 3-3/4 In., Standards UL Listed, CSA Certified

Reviews