Square D
Power Distribution Block 600V 380A Tlb
Mfr # 9080LBA265106
Zoro # G0571028
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Primary Connections/Pole 1
- Primary Wire Range (AWG) AWG 4 to 500 kcmil (Copper or Aluminium)
- Secondary Connection/Pole 6
- Secondary Wire Range (AWG) AWG 14 to AWG 2/0 (Copper or Aluminium)
Explore More Products
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V 9080LBA364108
- SQUARE D Power Distribution Block 600V 115A 9080LBA161101
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V 9080LBA263101
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC NSYEBAP13618
- SQUARE D Power Distribution Block 600V 335A Tlb 9080LBA163104
- SQUARE D Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC, Depth: 1.78 in 9080LBA162101
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC NSYEBAP12614
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC 9080LBA165106
- SQUARE D Power Distribution Block 600V 150A 9080LBC362101
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC PDBFS204
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC MPDB67563
- Square D Power Distribution Blocks & Terminal Blocks