Square D
Circuit Breaker, 175A, 600V AC, 3 Pole, I-Line Mounting Style
Mfr # JDA36175SA
Zoro # G4062649
Free Shipping & Returns
$2,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Actuator toggle
- Circuit Breaker Mounting Style I-Line
- Max. AIR Rating 25 kA
Explore More Products
- SQUARE D Circuit Breaker, 250A, 600V AC, 3 Pole, Unit Mount Mounting Style JJM36250
- SQUARE D Molded Case Circuit Breaker, 25A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA34025Y
- SQUARE D Miniature Circuit Breaker, 100A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB2100H
- SQUARE D Square D By Schneider Electric HOM215CP 15A 2P Plugon Circuit Breaker 6721328
- SQUARE D Miniature Circuit Breaker, 60A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB360
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120HID
- SQUARE D Molded Case Circuit Breaker, 100A, 240V AC, 2 Pole, Free Standing Mounting Style, QD Series QDL22100
- SQUARE D Molded Case Circuit Breaker, 20A, 690V AC, 2 Pole, Unit Mount Mounting Style, BJL Series BJL26020
- SQUARE D Miniature Circuit Breaker, 70A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB270VH
- EATON Miniature Circuit Breaker, 45A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3045
- SQUARE D Molded Case Circuit Breaker, 125A, 600V AC, 3 Pole, Free Standing Mounting Style, HD Series HDL36125
- Square D Circuit Breakers