Square D
Circuit Breaker, 150A, 600V AC, 3 Pole, Unit Mount Mounting Style
Mfr # JLL36150
Zoro # G4061790
Free Shipping & Returns
$6,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Actuator toggle
- Circuit Breaker Mounting Style Unit Mount
Explore More Products
- SQUARE D Molded Case Circuit Breaker, 150A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series QBL32150
- SQUARE D Molded Case Circuit Breaker, 125A, 600V AC, 3 Pole, Free Standing Mounting Style, HD Series HDL36125
- SQUARE D Miniature Circuit Breaker, 25A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB325
- SQUARE D Molded Case Circuit Breaker, 150A, 600V AC, 3 Pole, Free Standing Mounting Style, HD Series HDL36150
- SQUARE D Miniature Circuit Breaker, 60A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO260
- SQUARE D Molded Case Circuit Breaker, 70A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series BJA36070
- SQUARE D Molded Case Circuit Breaker, 250A, 600V AC, 2 Pole, Free Standing Mounting Style, LAL Series LAL26250
- SQUARE D Molded Case Circuit Breaker, 800A, 600V AC, 2 Pole, Lug In Panelboard Mounting Style, MG Series MGL26800
- SQUARE D 15 A DP Circ Braker QO215C
- SQUARE D Miniature Circuit Breaker, 45A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM245
- SQUARE D Miniature Circuit Breaker, 80A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO280
- Square D Circuit Breakers