Square D
Circuit Breaker, 250A, 600V AC, 3 Pole, Unit Mount Mounting Style
Mfr # JJL36250U33X
Zoro # G4060479
Free Shipping & Returns
$5,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Actuator toggle
- Circuit Breaker Mounting Style Unit Mount
Explore More Products
- SQUARE D Circuit Breaker, 400A, 600V AC, 3 Pole, I-Line Mounting Style LJA36400U31X
- SQUARE D Miniature Circuit Breaker, 60A, 120/240VAC, 2 Pole, Unit Mount Mounting Style, QOU Series QOUQ260
- SQUARE D Circuit Breaker, 20A, 277V AC, 1 Pole, Bolt On Mounting Style, EJB Series EJB14020
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB220VH
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style QO230CP
- SQUARE D Miniature Circuit Breaker, 20A, 277/480V AC, 3 Pole, Bolt On Mounting Style, EDB Series EDB34020
- SQUARE D Circuit Breaker, 100A, 690V AC, 2 Pole, Unit Mount Mounting Style HJL26100
- SQUARE D Miniature Circuit Breaker, 50A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO350EPD
- SQUARE D Molded Case Circuit Breaker, 1,000A, 600VAC, 3 Pole PGL36100U31A
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style QO120CP
- SQUARE D Miniature Circuit Breaker, 225A, 120/240VAC, 2 Pole, Bolt On Mounting Style, QOM Series QOM2225VH
- Square D Circuit Breakers