Pressur SwItch, 1/4-18"FNPT, Diaphrgm, SPDT

SQUARE D| Zoro #: G1066125| Mfr #: 9012GDW5E3

$303.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Differential: 6 to 0.8 psi
Item: Pressure Switch
Contact Form: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066125 Mfr #: 9012GDW5E3
Differential: 6 to 0.8 psiItem: Pressure Switch
Contact Form: SPDTAction: Standard
Series: 9012GPort Type: 1-Port 1/4-18" FNPT
NEMA Rating: 1Actuation Type: Diaphragm
Range: 3 to 150 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 3 to 180 PSI, Fixed Differential, Differential Pressure 6.0 +/- 0.8 PSI, Burst Pressure 475 PSI, Port Type 1-Port 1/4 In NPT (Female), Diaphragm Actuation Type, Single Phase, SPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Lock On Rising Pressure, Manual Reset Only, Standards UL/CSA

Reviews