Square D
Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action
Mfr # 9012GCW2
Zoro # G2176325
Free Shipping & Returns
$605.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 170 to 560 psi
- Pressure Switch Range 90 to 2900 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J29
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J39M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action 9013FHG39J39
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013FYG2J24
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013FYG2J21M4
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG22J27M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action 9013FHG49J59M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2S6J30X
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action 9012GKW6
- YORK SOURCE1 Switch Pres Air 050 On Fall Spno S1-02435271000
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG22J27M1
- Square D Pressure Switches