Square D
Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action
Mfr # 9012GNG6
Zoro # G2004746
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 7.4 to 33.6 psi
- Pressure Switch Range 5 to 250 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 100 to 200 psi, Standard Action 9013FHG52J55
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J29
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action 9013FHG9J43
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action 9013FHG49J59
- SQUARE D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG34J39M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 100 to 200 psi, Standard Action 9013FHG42J59XZ22
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J63
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 45 psi, Reverse Action 9013FRG2J23M3
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J25E
- SOR 100-500PSI PRESSURE SWITCH 9TA-KA4-M2-C2A-TT
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc 1996-20
- Square D Switches