THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pressur Swtch, DPDT, 90 to 2900 psi, Piston

SQUARE D| Zoro #: G1390706| Mfr #: 9012GFW22

$501.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Differential: 170 to 15 psi
Item: Pressure Switch
Contact Form: DPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390706 Mfr #: 9012GFW22
Differential: 170 to 15 psiItem: Pressure Switch
Contact Form: DPDTAction: Standard
Series: 9012GPort Type: 1-Port 1/4-18" FNPT
NEMA Rating: 1Actuation Type: Diaphragm
Range: 90 to 2900 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 90 to 2,900 PSI, Fixed Differential, Differential Pressure 170 +/- 15 PSI, Burst Pressure 15,000 PSI, Port Type 1-Port 1/4 In NPT (Female), Piston Actuation Type, Single/Three Phase, DPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Standards UL/CSA

Reviews