BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressur Swtch, Piston, 20 to 1000 psi, DPST

SQUARE D| Zoro #: G0978083| Mfr #: 9012GCW1G18

$642.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuation Type: Piston
NEMA Rating: 1
Port Type: 1-Port 1/4-18" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978083 Mfr #: 9012GCW1G18
Actuation Type: PistonNEMA Rating: 1
Port Type: 1-Port 1/4-18" FNPTContact Form: SPDT
Range: 20 to 1000 psiDifferential: 59 to 200 psi
Action: StandardSeries: 9012G
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 20 to 1,200 PSI, Adjustable Differential, Differential Pressure 59 to 200 PSI, Burst Pressure 10,000 PSI, Port Type 1-Port 1/4 In NPT (Female), Piston Actuation Type, Single Phase, SPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Red Pilot Light 120VAC, Standards UL/CSA

Reviews