Pressur Swtch, Piston, 20 to 1000 psi, SPDT

SQUARE D| Zoro #: G1931727| Mfr #: 9012GFW1

$610.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Actuation Type: Diaphragm
NEMA Rating: 1
Port Type: 1-Port 1/4-18" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931727 Mfr #: 9012GFW1
Actuation Type: DiaphragmNEMA Rating: 1
Port Type: 1-Port 1/4-18" FNPTContact Form: SPDT
Range: 20 to 1000 psiDifferential: 59 psi
Action: StandardSeries: 9012G
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 20 to 1,000 PSI, Fixed Differential, Differential Pressure 59 +/- 9 PSI, Burst Pressure 10,000 PSI, Port Type 1-Port 1/4 In NPT (Female), Piston Actuation Type, Single Phase, SPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Standards UL/CSA

Reviews