Pressur Swtch, Stndrd, 90 to 2900 psi, SPDT

SQUARE D| Zoro #: G2041627| Mfr #: 9012GFW2

$525.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 9012G
Item: Pressure Switch
Port Type: 1-Port 1/4-18" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041627 Mfr #: 9012GFW2
Series: 9012GItem: Pressure Switch
Port Type: 1-Port 1/4-18" FNPTAction: Standard
NEMA Rating: 1Contact Form: SPDT
Actuation Type: DiaphragmRange: 90 to 2900 psi
Differential: 170 to 15 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 90 to 2,900 PSI, Fixed Differential, Differential Pressure 170 +/- 15 PSI, Burst Pressure 15,000 PSI, Port Type 1-Port 1/4 In NPT (Female), Piston Actuation Type, Single Phase, SPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Standards UL/CSA

Reviews