customer-service Help
Square D

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action

Square D Pressure Switch,  (1) Port,  1/4 in FNPS,  DPST,  5 to 80 psi,  Standard Action 9013GSG2J33
Tap to zoom
Hover or click to zoom
$74.00
  • Item: Pressure Switch
  • Pressure Switch Application: Air Compressor and Water Pump
  • Manual Switch Action: None
See full product details
Orders over $75 ship free.

Total: $74.00

Square D #9013GSG2J33 Specifications

  • Item: Pressure Switch
  • Pressure Switch Application: Air Compressor and Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4 in FNPS
  • Pressure Switch Factory On/Off Setting: 50/70 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 15 to 30 psi
  • Pressure Switch Range: 5 to 80 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • HP @ 3 Phase - 240V: 5 hp
  • AC Contact Rating: 10A @ 575V
  • Special Features: Nitrile (Buna-N) Diaphragm
  • Temp. Range: -22 Degrees to 257 Degrees F
  • NEMA Rating: 1
  • Standards: ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
  • HP @ 1 Phase - 120V: 2 hp
  • HP @ 1 Phase - 240V: 3 hp
  • Series: 9013GSG
  • HP @ 3 Phase - 480V: 5 hp
  • Product Type: Pressure Switch
  • Country of Origin (subject to change): Mexico

Description

Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 50/70 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 5 to 80 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GSG, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp

Reviews of Square D #9013GSG2J33