Pressure Switch, 13 to 425 psi, Diaphragm

SQUARE D| Zoro #: G1971654| Mfr #: 9012GBW1

$289.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Actuation Type: Diaphragm
Item: Pressure Switch
Range: 13 to 425 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971654 Mfr #: 9012GBW1
Actuation Type: DiaphragmItem: Pressure Switch
Range: 13 to 425 psiPort Type: 1-Port 1/4-18" FNPT
NEMA Rating: 1Action: Standard
Differential: 16 to 90 psiSeries: 9012G
Contact Form: SPDTCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Machine Tool, Standard Action, Pressure Range 13 to 425 PSI, Adjustable Differential, Differential Pressure 16 to 90 PSI, Burst Pressure 850 PSI, Port Type 1-Port 1/4 In NPT (Female), Diaphragm Actuation Type, Single Phase, SPDT Contact Type, 10 Amps, NEMA 4, 4X, 13 Enclosure, Temp Range -10 to 185 F, Special Features Control Circuit Rated, Standards UL/CSA

Reviews