SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Switch, 1/4-18"FNPT, 3 to 150 psi

SQUARE D| Zoro #: G1898531| Mfr #: 9012GDW5K1

$318.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Type: 1-Port 1/4-18" FNPTActuation Type: DiaphragmItem: Pressure Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898531 Mfr #: 9012GDW5K1
Port Type: 1-Port 1/4-18" FNPTActuation Type: Diaphragm
Item: Pressure SwitchNEMA Rating: 4, 4X, 13
Series: 9012GContact Form: SPDT
Action: StandardDifferential: 6 to 0.8 psi
Range: 3 to 150 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 6 to 0.8 psi, Range 3 to 150 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form SPDT, NEMA Rating 4, 4X, 13, Actuation Type Diaphragm, Action Standard, Series 9012G

Reviews