Pressure Switch, 20 to 100 psi, 1/4" FNPS

SQUARE D| Zoro #: G2008316| Mfr #: 9013FHG22J27X

$39.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Rating: 1Item: Pressure SwitchHP @ 1 Phase - 120V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008316 Mfr #: 9013FHG22J27X
NEMA Rating: 1Item: Pressure Switch
HP @ 1 Phase - 120V: 2Pressure Switch Application: Air Compressor and Water Pump
HP @ 3 Phase - 480V: 1Pressure Switch Differential: 20 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Action: Standard
HP @ 3 Phase - 240V: 5Pressure Switch Unloader: 1/4" Compression
HP @ 1 Phase - 240V: 3Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Series: 9013FHGTemp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Electrical Contact Form: DPSTPressure Switch Range: 20 to 100 psi
Pressure Switch Factory On/Off Setting: 80/100 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 1/4 In. FNPS, Pressure Switch Factory On/Off Setting 80/100 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 20 psi, Pressure Switch Range 20 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1

Reviews