SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Switch, 20 to 40 psi, 3/8" FNPS

SQUARE D| Zoro #: G2115994| Mfr #: 9013GHG3J58X

$101.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Switch Unloader: 1/4" CompressionPressure Switch Factory On/Off Setting: 125/150 psiManual Switch Action: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115994 Mfr #: 9013GHG3J58X
Pressure Switch Unloader: 1/4" CompressionPressure Switch Factory On/Off Setting: 125/150 psi
Manual Switch Action: NonePressure Switch Differential: 20 to 40 psi
Pressure Switch Port Type: (1) Port, 3/8" FNPSPressure Switch Action: Standard
Pressure Switch Application: Air Compressor and Water PumpItem: Pressure Switch
NEMA Rating: 1HP @ 3 Phase - 480V: 5
Pressure Switch Electrical Contact Form: DPSTTemp. Range: -22 Degrees to 257 Degrees F
HP @ 1 Phase - 120V: 2Pressure Switch Range: 40 to 200 psi
Series: 9013GHGHP @ 1 Phase - 240V: 3
HP @ 3 Phase - 240V: 5Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 3/8 In. FNPS, Pressure Switch Factory On/Off Setting 125/150 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 40 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5

Reviews