Pressure Switch, 4-Port 1/4" FNPS, Stndrd

SQUARE D| Zoro #: G1141585| Mfr #: 9013FHG54J59X

$46.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 1HP @ 1 Phase - 240V: 3Pressure Switch Differential: 40 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141585 Mfr #: 9013FHG54J59X
HP @ 3 Phase - 480V: 1HP @ 1 Phase - 240V: 3
Pressure Switch Differential: 40 psiStandards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 120V: 2
Pressure Switch Unloader: 1/4" CompressionHP @ 3 Phase - 240V: 5
Manual Switch Action: NonePressure Switch Action: Standard
Item: Pressure SwitchSeries: 9013FHG
NEMA Rating: 1Pressure Switch Range: 60 to 200 psi
Pressure Switch Application: Air CompressorPressure Switch Factory On/Off Setting: 135/175 psi
Pressure Switch Port Type: (4) Port, 1/4" FNPSTemp. Range: -22 Degrees to 257 Degrees F
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (4) Port, 1/4 In. FNPS, Pressure Switch Factory On/Off Setting 135/175 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 40 psi, Pressure Switch Range 60 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F

Reviews