KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Switch, 40 to 150 psi, 1/4" FNPS

SQUARE D| Zoro #: G1026602| Mfr #: 9013FHG32J39M1X

$46.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 1
Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Unloader: 1/4" Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026602 Mfr #: 9013FHG32J39M1X
HP @ 3 Phase - 480V: 1Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Unloader: 1/4" CompressionPressure Switch Electrical Contact Form: DPST
Series: 9013FHGHP @ 1 Phase - 120V: 2
Pressure Switch Factory On/Off Setting: 105/135 psiPressure Switch Range: 40 to 150 psi
HP @ 3 Phase - 240V: 5Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Pressure Switch Differential: 30 psiHP @ 1 Phase - 240V: 3
NEMA Rating: 1Manual Switch Action: Auto/Off
Item: Pressure SwitchPressure Switch Action: Standard
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Application: Air Compressor
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 105/135 psi, Differential 30 psi, Range 40 to 150 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F

Reviews