DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pressure Switch, 40 to 200 psi, 3/8" FNPS

SQUARE D| Zoro #: G1032026| Mfr #: 9013GHG3J53X

$101.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 5
Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Unloader: 1/4" Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032026 Mfr #: 9013GHG3J53X
HP @ 3 Phase - 480V: 5Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Unloader: 1/4" CompressionPressure Switch Electrical Contact Form: DPST
Series: 9013GHGHP @ 1 Phase - 120V: 2
Pressure Switch Factory On/Off Setting: 100/125 psiPressure Switch Range: 40 to 200 psi
HP @ 3 Phase - 240V: 5Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Pressure Switch Differential: 20 to 40 psiHP @ 1 Phase - 240V: 3
NEMA Rating: 1Manual Switch Action: None
Item: Pressure SwitchPressure Switch Action: Standard
Pressure Switch Port Type: (1) Port, 3/8" FNPSPressure Switch Application: Air Compressor and Water Pump
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 100/125 psi, Differential 20 to 40 psi, Range 40 to 200 psi, Port Type 1-Port 3/8 In. FNPS, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader 1/4 In. Compression, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews