SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pressure Switch, 5 to 250 psi, 1/4-18"FNPT

SQUARE D| Zoro #: G1682134| Mfr #: 9012GAW6

$209.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Type: 1-Port 1/4-18" FNPTActuation Type: DiaphragmItem: Pressure Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682134 Mfr #: 9012GAW6
Port Type: 1-Port 1/4-18" FNPTActuation Type: Diaphragm
Item: Pressure SwitchNEMA Rating: 4, 4X, 13
Series: 9012GContact Form: SPDT
Action: StandardDifferential: 10 to 49 psi
Range: 5 to 250 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 10 to 49 psi, Range 5 to 250 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form SPDT, NEMA Rating 4, 4X, 13, Actuation Type Diaphragm, Action Standard, Series 9012G

Reviews