PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pressure Switch, 95/125 psi, 1/4"FNPS, DPST

SQUARE D| Zoro #: G2300356| Mfr #: 9013FHG14J52M1X

$36.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 1HP @ 1 Phase - 240V: 2Pressure Switch Differential: 30 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300356 Mfr #: 9013FHG14J52M1X
HP @ 3 Phase - 480V: 1HP @ 1 Phase - 240V: 2
Pressure Switch Differential: 30 psiStandards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Pressure Switch Electrical Contact Form: DPSTPressure Switch Action: Standard
HP @ 1 Phase - 120V: 1-1/2Pressure Switch Unloader: 1/4" Compression
HP @ 3 Phase - 240V: 3Manual Switch Action: Auto/Off
Item: Pressure SwitchSeries: 9013FHG
NEMA Rating: 1Pressure Switch Range: 40 to 150 psi
Pressure Switch Application: Air CompressorPressure Switch Factory On/Off Setting: 95/125 psi
Pressure Switch Port Type: (4) Port, 1/4" FNPSTemp. Range: -22 Degrees to 257 Degrees F
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 In. FNPS, Pressure Switch Factory On/Off Setting 95/125 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1

Reviews