Square D
Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action
Mfr # 9012GNG1
Zoro # G1562197
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 0.4 to 0.9 psi
- Pressure Switch Range 0.2 to 10 psi
- Pressure Switch Electrical Contact Form SPDT
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J30
- SQUARE D Pump Pressure Switch 40-60Psi FSG2J24BP
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J30E
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J29
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG22J27
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action 9013FHG9J27X
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action 9012GFW2
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action 9013FSG9J21
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action 9013FSG2J20Z22
- ASHCROFT Pressure Switch, SPDT, 10 to 100 psi APAN41H00MHS02100#-NSR
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action 31SGXEXX
- Square D Switches