Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action
Mfr # 9013FSG2J21M4
Zoro # G1097677
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Water Pump
- Manual Switch Action Auto/Off/Start
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 30/50 psi
- Pressure Switch Unloader No
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013FYG2J24
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG22J43
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013FYG2J25M4
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J53E
- SQUARE D Pump Pressure Switch 30-50Psi FSG2J21M1BP
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action 9013GSG2J23R
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action 9012GNG6
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG3J58X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action 9013FSG52J33P
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action 9013FHG9J43
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 203 to 3625 psi, Standard Action MDR-F 250HH-S UL
- Square D Switches