PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pressure Switch, Diaphragm, 1.5 to 75 psi

SQUARE D| Zoro #: G0853185| Mfr #: 9012GNG4

$155.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Port Type: 1-Port 1/4-18" FNPTActuation Type: DiaphragmItem: Pressure Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853185 Mfr #: 9012GNG4
Port Type: 1-Port 1/4-18" FNPTActuation Type: Diaphragm
Item: Pressure SwitchAmbient Temp. Range: -10 Degrees to 185 Degrees F
Action: StandardRange: 1.5 to 75 psi
NEMA Rating: 1Series: 9012G
Contact Form: SPDTMedia Temp. Range: -40 Degrees to 250 Degrees F
Differential: 2.2 to 6.6 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Differential 2.2 to 6.6 psi, Range 1.5 to 75 psi, Port Type 1-Port 1/4-18 In. FNPT, Contact Form SPDT, NEMA Rating 1, Actuation Type Diaphragm, Action Standard, Series 9012G, Ambient Temp. Range -10 Degrees to 185 Degrees F, Media Temp. Range -40 Degrees to 250 Degrees F

Reviews