Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action
Mfr # 9013FHG12J39M1
Zoro # G1206974
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 105/135 psi
- Pressure Switch Unloader No
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013GSG2J20
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action 9013FHG49J59X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG2J27
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG3J62
- SQUARE D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG4J27X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action 9013FRG62J32
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013GSG2J25
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 13 to 425 psi, Standard Action 9012GBW1
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action 9013FHG49J52
- ASCO Tri Point 125250VAc Pressure Switch SB11A
- DWYER INSTRUMENTS Pressure Switch 1910-20
- Square D Switches