Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action
Mfr # 9013GHG2S6J30
Zoro # G0765764
$90.53
7% off
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Manual Switch Action Auto/Off/On
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 80/100 psi
- Pressure Switch Unloader No
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action 9013FHG42J59
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action 9013GSG2J23R
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013FYG2J33M4
- SQUARE D Pumptrol Pressure Switch, 1Phase, 115230 V, 2Pole, 220 psi Working, NEMA 1 Enclosure FSG2J21M4BP
- SQUARE D Pump Pressure Switch 30-50Psi FSG2J21M1BP
- SQUARE D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action 9013FHG54J59X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action 9013GHG2J31
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 1000 psi, Standard Action 9012GPG1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013GSG2J16
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch ADPS-04-2-N-C
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch C6097B3002
- Square D Pressure Switches