SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pumptrol Pressure Switch, Diaphragm, 60 to 200 psi

SQUARE D| Zoro #: G1827305| Mfr #: 9013FHG52J59X

$39.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 9013FHGPressure Switch Port Type: (1) Port, 1/4" FNPSTemp. Range: -22 Degrees to 257 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827305 Mfr #: 9013FHG52J59X
Series: 9013FHGPressure Switch Port Type: (1) Port, 1/4" FNPS
Temp. Range: -22 Degrees to 257 Degrees FPressure Switch Unloader: 1/4" Compression
Pressure Switch Application: Air CompressorHP @ 3 Phase - 240V: 5
Pressure Switch Range: 60 to 200 psiPressure Switch Electrical Contact Form: DPST
Item: Pressure SwitchPressure Switch Differential: 40 psi
HP @ 1 Phase - 120V: 2Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
HP @ 1 Phase - 240V: 3HP @ 3 Phase - 480V: 1
Pressure Switch Action: StandardNEMA Rating: 1
Pressure Switch Factory On/Off Setting: 135/175 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 In. FNPS, Pressure Switch Factory On/Off Setting 135/175 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 40 psi, Pressure Switch Range 60 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F

Reviews