Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pressure Switch, Diaphrgm, 3/8"FNPS, Stndrd

SQUARE D| Zoro #: G1354245| Mfr #: 9013GHG6J63

$66.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 9013GHG
Pressure Switch Range: 32 to 250 psi
Pressure Switch Port Type: (1) Port, 3/8" FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354245 Mfr #: 9013GHG6J63
Series: 9013GHGPressure Switch Range: 32 to 250 psi
Pressure Switch Port Type: (1) Port, 3/8" FNPSPressure Switch Factory On/Off Setting: 145/175 psi
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 5
NEMA Rating: 1Pressure Switch Unloader: No
HP @ 3 Phase - 480V: 5Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air Compressor and Water PumpItem: Pressure Switch
Pressure Switch Differential: 24 to 45 psiHP @ 1 Phase - 240V: 3
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 120V: 2
Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 145/175 psi, Differential 24 to 45 psi, Range 32 to 250 psi, Port Type 1-Port 3/8 In. FNPS, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews