Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action
Mfr # 9013FHG32J52X
Zoro # G1482652
$59.89
18% off
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 95/125 psi
- Pressure Switch Unloader 1/4 in Compression
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG3J62X
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action 9013FHG9J27X
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action 9013FHG19J52X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J55M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG32J55X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013GSG2J21P
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action 9012GNO5
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J63
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 100 psi, Standard Action 9013FHG3S128J27X
- DWYER INSTRUMENTS Pressure Differential Switch DXW-11-153-1
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt CXA-R3
- Square D Switches