DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pressure Switch, DPST, 10/5 psi, 1/4" FNPS

SQUARE D| Zoro #: G1370397| Mfr #: 9013FRG22J36

$36.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Rating: 1
Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Unloader: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370397 Mfr #: 9013FRG22J36
NEMA Rating: 1Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Unloader: NoPressure Switch Electrical Contact Form: DPST
Series: 9013FRGHP @ 1 Phase - 120V: 1
Pressure Switch Factory On/Off Setting: 10/5 psiPressure Switch Range: 4 to 45 psi
HP @ 3 Phase - 240V: 1Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
HP @ 1 Phase - 240V: 1Pressure Switch Differential: 6 to 20 psi
Item: Pressure SwitchPressure Switch Action: Reverse
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Application: Water Pump
Country of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 10/5 psi, Differential 6 to 20 psi, Range 4 to 45 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Reverse, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews