Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Switch, DPST, 120/150psi, Standard

SQUARE D| Zoro #: G2223112| Mfr #: 9013FHG12J55X

$27.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223112 Mfr #: 9013FHG12J55X
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air CompressorPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 2
Pressure Switch Factory On/Off Setting: 120/150 psiHP @ 1 Phase - 120V: 1-1/2
HP @ 3 Phase - 480V: 1Pressure Switch Unloader: 1/4" Compression
Pressure Switch Differential: 30 psiHP @ 3 Phase - 240V: 3
Pressure Switch Port Type: (1) Port, 1/4" FNPSStandards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
NEMA Rating: 1Series: 9013FHG
Pressure Switch Range: 40 to 150 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 120/150 psi, Differential 30 psi, Range 40 to 150 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Standard, Application Air Compressor, Unloader 1/4 In. Compression, NEMA Rating 1, Series 9013FHG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews