BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Switch, DPST, 130/175psi, 1/4"FNPS

SQUARE D| Zoro #: G2248757| Mfr #: 9013GHG5J61

$60.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -22 Degrees to 257 Degrees F
Item: Pressure Switch
Pressure Switch Application: Air Compressor and Water Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248757 Mfr #: 9013GHG5J61
Temp. Range: -22 Degrees to 257 Degrees FItem: Pressure Switch
Pressure Switch Application: Air Compressor and Water PumpPressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTHP @ 1 Phase - 240V: 3
Pressure Switch Factory On/Off Setting: 130/175 psiHP @ 1 Phase - 120V: 2
HP @ 3 Phase - 480V: 5Pressure Switch Unloader: No
Pressure Switch Differential: 24 to 45 psiHP @ 3 Phase - 240V: 5
Pressure Switch Port Type: (1) Port, 1/4" FNPSStandards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
NEMA Rating: 1Series: 9013GHG
Pressure Switch Range: 32 to 250 psiCountry of Origin (subject to change): Mexico

Description

Pressure Switch, Factory On/Off Setting 130/175 psi, Differential 24 to 45 psi, Range 32 to 250 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Reviews