KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Switch, DPST, 130/175psi, 1/4"FNPS

SQUARE D| Zoro #: G0828606| Mfr #: 9013GHG5J61E

$75.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 9013GHG
Pressure Switch Range: 32 to 250 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828606 Mfr #: 9013GHG5J61E
Series: 9013GHGPressure Switch Range: 32 to 250 psi
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Factory On/Off Setting: 130/175 psi
Pressure Switch Action: StandardHP @ 3 Phase - 240V: 5
NEMA Rating: 1Pressure Switch Unloader: No
HP @ 3 Phase - 480V: 5Temp. Range: -22 Degrees to 257 Degrees F
Pressure Switch Application: Air Compressor and Water PumpItem: Pressure Switch
Manual Switch Action: Auto/Off/OnPressure Switch Differential: 24 to 45 psi
HP @ 1 Phase - 240V: 3Pressure Switch Electrical Contact Form: DPST
HP @ 1 Phase - 120V: 2Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
Country of Origin (subject to change): Multiple

Description

Pressure Switch, Factory On/Off Setting 130/175 psi, Differential 24 to 45 psi, Range 32 to 250 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action On/Auto/Off, Contact Form DPST, Action Standard, Application Air Compressor and Water Pump, Unloader No, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 5, Temp. Range -22 Degrees to 257 Degrees F

Reviews